Motion
NS1050-16T 40MM 1KW PA

REXNORD INC
NS1050-16T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05212974
MFR #NS1050-16T 40MM 1KW PA
Your Price$122.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1050-16T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05212974
MFR #NS1050-16T 40MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.04/each(List $146.45)

Overview

Mfr description
749.82.431 NS1050-16T 40MM 1KW PA

Specifications

  • Sprocket Type
    Split
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    40 mm
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    130.9000 mm
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.39 lbs
  • UPC_NO
    662864378246
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text