Motion
E80MJ HSU ELMNT BS METRIC

REXNORD INC
E80MJ HSU ELMNT BS METRIC

Jaw Coupling Element - Omega Series, E80MJ Coupling Size, Elastomeric Element Material
Mi Item #05213002
MFR #E80MJ HSU ELMNT BS METRIC
Price$3,720.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E80MJ HSU ELMNT BS METRIC

Jaw Coupling Element - Omega Series, E80MJ Coupling Size, Elastomeric Element Material
Mi Item #05213002
MFR #E80MJ HSU ELMNT BS METRIC

Mfr description
7300060MHSUJBS E80MJ HSU ELMNT BS METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,720.26/each

Specifications

Dimensions

  • Coupling Size Code
    E80MJ

Details

  • Element Material
    Elastomeric
  • Element Type
    Wrap Element
  • Max Rpm
    2000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    662864355230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)