Motion
ES60MJ HSU METRC ELMTN BS

REXNORD INC
ES60MJ HSU METRC ELMTN BS

7300120MHSUJBS Omega ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Element - ES60M HSU J
MI ITEM #05213009
MFR #ES60MJ HSU METRC ELMTN BS
Price$2,991.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES60MJ HSU METRC ELMTN BS

7300120MHSUJBS Omega ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Element - ES60M HSU J
MI ITEM #05213009
MFR #ES60MJ HSU METRC ELMTN BS

Mfr description
7300120MHSUJBS ES60MJ HSU METRC ELMTN BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,991.24/each

Specifications

Dimensions

  • Coupling Size Code
    ES60M HSU J
  • Outside Diameter  
    318 mm

Details

  • Additional Details
    Rexnord Omega Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Spacer Metric Element - Size ES60MJ
  • Horsepower @ 100 RPM
    19.84 hp
  • Manufacturer Catalog Number
    7300120MHSUJBS
  • Manufacturer Upc Number
    698210591878
  • Material
    Hydrolytically Stable Urethane (Green)
  • Maximum Speed
    2800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    12500 lb·in
  • UPC_NO
    698210591878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)