1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
30-GC5025-02
Conveyor Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #
05213045
MFR #
30-GC5025-02
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
REXNORD INC 30-GC5025-02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
30-GC5025-02
Conveyor Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #
05213045
MFR #
30-GC5025-02
Mfr description
30-GC5025-02 FLAT IMPACT 4.25RISE FS-C
Flat Impact 4.25rise F S-c
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt
Width
30 in
Distance Between Mounting Holes
39 in
Roll
Diameter
5 in
Roller Diameter
5.0000 in
Roller Length
33.0000 in
Weight
49.00 lbs
Details
CEMA Rating
CEMA C
Idler Type
Trougher Impact
Material
Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items