Motion
70 HCB 2.997" BORE 3/4" X 3/8" KW 2 SS

REXNORD INC
70 HCB 2.997" BORE 3/4" X 3/8" KW 2 SS

Tire Coupling Hub - 70 Size Code, 2.9970 in Bore Dia., Plain Bore
Mi Item #05213055
MFR #70 HCB 2.997" BORE 3/4" X 3/8" KW 2 SS
Price$1,933.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
70 HCB 2.997" BORE 3/4" X 3/8" KW 2 SS

Tire Coupling Hub - 70 Size Code, 2.9970 in Bore Dia., Plain Bore
Mi Item #05213055
MFR #70 HCB 2.997" BORE 3/4" X 3/8" KW 2 SS

Mfr description
730702096187 70 HCB 2.9970" BORE (2)SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,933.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.9970 in
  • Coupling Size Code
    70

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730702096187
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    662864380072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)