Motion
ZNT8620712 2 7/16 TAKEUP ASY RLR BRG

REXNORD INC
ZNT8620712 2 7/16 TAKEUP ASY RLR BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller, 2.4375 in Bore, Cast Iron, Adapter Mount, Non-Expansion Bearing (Fixed)
MI ITEM #05213128
MFR #ZNT8620712 2 7/16 TAKEUP ASY RLR BRG
List Price$9,463.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT8620712 2 7/16 TAKEUP ASY RLR BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller, 2.4375 in Bore, Cast Iron, Adapter Mount, Non-Expansion Bearing (Fixed)
MI ITEM #05213128
MFR #ZNT8620712 2 7/16 TAKEUP ASY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,463.20/each for your price

Overview

Mfr description
ZNT8620712 TU ASY PROT SCR 6000ADPBG

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.9375 in
  • Series
    ZT6000
  • Manufacturer Catalog Number
    ZNT8620712
  • UPC_NO
    662864571623
  • Max Rpm
    3300 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    43240 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text