Motion
ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #05213198
MFR #ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG
Price$84,720.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #05213198
MFR #ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZHT13940718 TAKE UP ZHT13-9407-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84,720.80/each

Specifications

Dimensions

  • Bore Diameter
    4-7/16 in
  • Bore Length
    6.7600 in, 171.70 mm
  • Housing Dimensions
    9.8800 in, 250.95 mm
  • Housing Width
    9.8800 in, 250.95 mm
  • Inner Ring Width
    6.7600 in, 171.70 mm
  • Length Through Bore
    6.7600 in, 171.70 mm
  • Overall Height
    16.7500 in, 425.44 mm
  • Overall Length
    55.5000 in, 1409.70 mm
  • Overall Width
    9.8800 in, 250.94 mm
  • Shaft Diameter
    4.4375 in, 112.71 mm
  • Size Code
    13
  • Slot Spacing
    50.5000 in, 1282.70 mm
  • Take Up Frame Size
    ZHT1318
  • Tap Thread Size
    2 1/4-4 1/2 UNC
  • Weight
    465 lbs, 210.92 kg

Details

  • Bearing Series
    ZHT9000
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZHT1318
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Adapter Mounted
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZHT13940718
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Radial Static Load Capacity
    1076.0 kN, 241900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    9407U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    1076026.5 N, 241900 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0515 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)