Specifications
Dimensions
- Fluid Coupling Size Code1660, 320
Details
- Manufacturer Catalog Number1194554U
- Manufacturer Product Page
- Product TypesFusible Plug
- SeriesHF
- UPC_NO782934785085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)