Motion
ZCS9200
Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 4.227 in OD, 2.578 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #05213246
MFR #ZCS9200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 4.227 in OD, 2.578 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #05213246
MFR #ZCS9200

Mfr description
ZCS9200 CARTRIDGE BLOCK W/ADP BRG
  • 2" Mounted Spherical Roller Bearing, Steel Cartridge Block, Adapter Mounted, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Housing Width
    2.578 in
  • Inner Ring Width
    3-5/32 in
  • Outside Diameter
    4.2270 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    3650 rpm
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    9000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)