Motion
114-1630-100

REXNORD INC
114-1630-100

MATROD D1/4IN PBT 100IN WH
Mi Item #05213441
MFR #114-1630-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1630-100

MATROD D1/4IN PBT 100IN WH
Mi Item #05213441
MFR #114-1630-100

Mfr description
114-1630-100 MATROD 1/4 PES 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Length
    100 in

Details

  • Accessory Type
    Chain Rod
  • Additional Details
    Matrod D3/16 IN;PBT 5.25IN WH
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)