Motion
X1311OFLKPKG

REXNORD INC
X1311OFLKPKG

Link-Belt® Offset Link - 1311 / 6.500 in Size & Pitch, Cottered
Mi Item #05213533
MFR #X1311OFLKPKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X1311OFLKPKG

Link-Belt® Offset Link - 1311 / 6.500 in Size & Pitch, Cottered
Mi Item #05213533
MFR #X1311OFLKPKG

Mfr description
X1311OFLKPKG OFFSET LINK W/P/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    7.97 in
  • Engineering Chain Size & Pitch
    1311 / 6.500 in
  • Inside Width
    3.190 in
  • Link Plate Height
    5 in
  • Link Plate Thickness
    0.88 in
  • Pin Diameter
    1-3/4 in
  • Roller Diameter
    3.500 in
  • Weight
    35 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1311 / 6.500 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210143596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)