Motion
R1251G-*300 R1251-G117 P/C M&T

REXNORD INC
R1251G-*300 R1251-G117 P/C M&T

Engineering Chain - G-117 Attachment, Steel Material
Mi Item #05213614
MFR #R1251G-*300 R1251-G117 P/C M&T
Price$226.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R1251G-*300 R1251-G117 P/C M&T

Engineering Chain - G-117 Attachment, Steel Material
Mi Item #05213614
MFR #R1251G-*300 R1251-G117 P/C M&T

Mfr description
R1251G- 300 ST G117 P/C M&T
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.22/each

Specifications

Dimensions

  • Chain Overall Width
    4.84 in
  • Inside Width
    3 in
  • Link Plate Height
    2 in
  • Pin Diameter
    0.89 in
  • Roller Diameter
    1-3/4 in

Details

  • Attachment Link Number
    G-117
  • Material
    Steel
  • Material Specification
    Type 300
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210797539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)