Motion
RO-6214OFLK

REXNORD INC
RO-6214OFLK

Link-Belt® Offset Link - 6214 / 4.000 in Size & Pitch, Cottered
Mi Item #05213667
MFR #RO-6214OFLK
Price$489.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RO-6214OFLK

Link-Belt® Offset Link - 6214 / 4.000 in Size & Pitch, Cottered
Mi Item #05213667
MFR #RO-6214OFLK

Mfr description
RO-6214OFLK OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.70/each

Specifications

Dimensions

  • Chain Overall Width
    5.68 in
  • Engineering Chain Size & Pitch
    6214 / 4.000 in
  • Inside Width
    2.750 in
  • Link Plate Height
    2-3/4 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1-1/4 in
  • Roller Diameter
    1.250 in
  • Weight
    6.43 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    6214 / 4.000 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210143411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)