Motion
DD-AL200
DD-AL200 2 in. Size Aluminum DD Coupler x Coupler
Mi Item #05213708
MFR #DD-AL200
Price$86.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD-AL200 2 in. Size Aluminum DD Coupler x Coupler
Mi Item #05213708
MFR #DD-AL200

Mfr description
DD-AL200 2" F X F COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.09/each

Specifications

Dimensions

  • Size
    2
  • Weight
    1.43 lb

Details

  • Manufacturer Upc Number
    822353110768
  • Material
    Aluminum
  • Product Types
    Aluminum DD Coupler x Coupler
  • Type
    Coupler x Coupler
  • UPC_NO
    822353110768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)