Motion
DD-AL300
DD-AL300 3 in. Size Aluminum DD Coupler x Coupler
Mi Item #05213709
MFR #DD-AL300
Price$125.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD-AL300 3 in. Size Aluminum DD Coupler x Coupler
Mi Item #05213709
MFR #DD-AL300

Mfr description
DD-AL300 3" F X F COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.92/each

Specifications

Dimensions

  • Size
    3
  • Weight
    2.40 lb

Details

  • Manufacturer Upc Number
    822353110775
  • Material
    Aluminum
  • Product Types
    Aluminum DD Coupler x Coupler
  • Type
    Coupler x Coupler
  • UPC_NO
    822353110775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)