Motion
DD-AL400
DD-AL400 4 in. Size Aluminum DD Coupler x Coupler
MI ITEM #05213710
MFR #DD-AL400
List Price$164.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD-AL400 4 in. Size Aluminum DD Coupler x Coupler
MI ITEM #05213710
MFR #DD-AL400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.56/each for your price

Overview

Mfr description
DD-AL400 4" F X F COUPLER

Specifications

  • Manufacturer Upc Number
    822353110782
  • Product Types
    Aluminum DD Coupler x Coupler
  • Size
    4
  • Type
    Coupler x Coupler
  • UPC_NO
    822353110782
  • Weight
    3.90 lb
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text