Motion
FL-AL-A400
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part AL, Male Coupler x 150# ASA Flange
Mi Item #05213714
MFR #FL-AL-A400
Price$165.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part AL, Male Coupler x 150# ASA Flange
Mi Item #05213714
MFR #FL-AL-A400

Mfr description
FL-AL-A400 ADT X 150LB FLG 4"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.59/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4
  • Weight
    5.86 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Coupler x 150# ASA Flange
  • Manufacturer Upc Number
    822353126806
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part AL
  • Product Types
    Aluminum Adapter x 150# ASA Flange Drilling
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353126806
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)