Motion
FR922-300

REXNORD INC
FR922-300

Engineering Chain - 922 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05213750
MFR #FR922-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FR922-300

Engineering Chain - 922 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05213750
MFR #FR922-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.28 in
  • Engineering Chain Size & Pitch
    922 / 9.000 in
  • Inside Width
    2 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    3-1/2 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    922 / 9.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.12
  • Working Load Capacity
    7200 lb

Overview

Mfr description
FR922 300 ST P/C CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought