Motion
FR933-300

REXNORD INC
FR933-300

Engineering Chain - 933 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05213751
MFR #FR933-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FR933-300

Engineering Chain - 933 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05213751
MFR #FR933-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FR933 300 ST P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    933 / 9.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Chain Overall Width
    4.61 in
  • Inside Width
    2-1/4 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    4 in
  • Working Load Capacity
    9200 lb
  • Standards Met
    ANSI B29.12
  • Chain Number & Pitch
    933 / 9.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text