Motion
XC-1500-595-YL-BK

BRADY
XC-1500-595-YL-BK

Panel Id Marking Tape - Black/Yellow, 19 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Industrial Surface, Warehouse Marking, Safety Identification, Arc Flash, Visual Workplace Labels, Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking
Mi Item #05213804
MFR #XC-1500-595-YL-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
XC-1500-595-YL-BK

Panel Id Marking Tape - Black/Yellow, 19 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Industrial Surface, Warehouse Marking, Safety Identification, Arc Flash, Visual Workplace Labels, Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking
Mi Item #05213804
MFR #XC-1500-595-YL-BK

Mfr description
XC-1500-595-YL-BK LABEL PRINTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    30 ft
  • Thickness
    0.004 in
  • Width
    19 in

Details

  • Additional Details
    Finish: Gloss | Service Temperature Range: -40 °F - 180 °F | Minimum Application Temperature: 0 °F | Continuous or Die-cut: Continuous
  • Color
    Black/Yellow
  • For Use With
    Arc Flash, Component and Equipment Labeling, Electrical Labeling, Equipment, Facility Identification, Floor Marking, Industrial Surface, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Pipes, Safety Identification, Shelves, Visual Workplace Labels, Warehouse Marking
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    XC-1500-595-YL-BK
  • Material
    Vinyl
  • Number Of Pieces
    1
  • Part Number Compatibility
    Idxpert
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Roll
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Type
    Panel ID Marking Tape
  • UPC_NO
    75447319689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)