Motion
MEC04-10277

GARLOCK KLOZURE
MEC04-10277

Klozure® Oil Seal - 1.969 in Shaft Dia., 2.677 in OD, 0.315 in Overall Width, GYLON® Lip Material
Mi Item #05213905
MFR #MEC04-10277
Price$167.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-10277

Klozure® Oil Seal - 1.969 in Shaft Dia., 2.677 in OD, 0.315 in Overall Width, GYLON® Lip Material
Mi Item #05213905
MFR #MEC04-10277

Mfr description
PS-SEAL WHITE GYLON 316SS 50MM 68MM 8MM
  • The KLOZURE® Model P/S®-1 (61) is a general purpose assembled seal for high pressure applications
  • FDA compliant
  • Good to excellent dry running capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.83/each

Specifications

Dimensions

  • Outside Diameter
    2.677 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    1.969 in
  • Weight
    0.12 lb

Details

  • Construction Description
    Assembled Seal, Single Lip, 316Ti Stainless Steel Case, Blue GYLON® internal static seal
  • Continuous Temperature Range
    -40°F to 400°F
  • Harmonization Code
    8487900040.DE
  • Lip Material
    GYLON®
  • Manufacturer Upc Number
    717744814076
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 FPM
  • Misalignment Tolerance
    0.005 in
  • Pressure Tolerance
    150 psi
  • Synonym
    Barrier, Dynamic, High-Pressure, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    High Pressure Seal, FDA Compliant Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food, Beverages and Pharma industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)