Motion
SY 1-3/16 WF/AH

SKF
SY 1-3/16 WF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05214831
MFR #SY 1-3/16 WF/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1-3/16 WF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05214831
MFR #SY 1-3/16 WF/AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.5748 in
  • Bolt Center To Center Length
    4.6260 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.2283 in
  • Overall Length
    5.9844 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316571247434
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SY
  • UPC_NO
    7316571247434

Overview

Mfr description
SY 1-3/16 WF/AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought