Motion
2078706
Vice-Grip® Adjustable Wrench Set - 4 PC, Adjustable Type, Comfort Grip Handle Style
Mi Item #05214877
MFR #2078706
Price$97.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vice-Grip® Adjustable Wrench Set - 4 PC, Adjustable Type, Comfort Grip Handle Style
Mi Item #05214877
MFR #2078706

Mfr description
2078706 4 PC ADJ WRENCH TRAY SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.61/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    6 to 10 in
  • Wrench Sizes
    10 in, 12 in, 6 in, 8 in

Details

  • Handle Color
    Blue, Yellow
  • Handle Style
    Comfort Grip
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • UPC_NO
    038548040783
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)