Overview
Mfr description
AFW1500-N30DG-E1 FILTER, LARGE CAPAC, 3
- 8 threaded models to 1,500 SCFM (3"NPT)
- Three filtration/coalescing grades available as well as activated carbon
- Differential pressure indicator and float type auto drains are standard
- Modular connectivity permits compact assembly
- 232 psi max. operating pressure
Specifications
- Fluid CompAir
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data