Motion
Molykote D-321R

DUPONT
Molykote D-321R

Anti-friction Coating - 402 ml, Pail, Gray Color, Cure Time: 5 @ +23 °C min
Mi Item #05214934
MFR #Molykote D-321R
Price$1,127.71/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote D-321R

Anti-friction Coating - 402 ml, Pail, Gray Color, Cure Time: 5 @ +23 °C min
Mi Item #05214934
MFR #Molykote D-321R

Mfr description
D-321 R ANTI FRICTION COATING 3.6KG
  • Air dry coating for high temperature applications (MRO & OEM)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,127.71/pa

Specifications

Dimensions

  • Container Size
    400 ml
  • Package Size
    402 ml

Details

  • Application
    Car Mirror Adjustment Mechanisms, Cylinder-Head Bolts, High Voltage Switches, Toaster Guides
  • Color
    Gray
  • Cure Time
    5 @ +23 °C min
  • Epoxy Color
    Gray
  • Full Cure
    2 hr at 23°C
  • Manufacturer Catalog Number
    4110019
  • Max Operating Temperature
    450 °C
  • Operating Temperature Range
    -180 to +450 °C
  • Package Type
    Pail
  • Product Line
    Molykote®
  • Type
    Anti Friction Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)