Motion
17207000000

PFANNENBERG
17207000000

FLZ 600 Hygrostat - Single, Mechanical Hygrostat, Without Thermostat
MI ITEM #05215024
MFR #17207000000
Price$272.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17207000000

FLZ 600 Hygrostat - Single, Mechanical Hygrostat, Without Thermostat
MI ITEM #05215024
MFR #17207000000

Mfr description
FLZ 600 HYGROSTAT 17207000000
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Compact design easily installs into areas that have a limited installation space
  • Rugged design for consistent reliability over a long period of time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.95/each

Specifications

Dimensions

  • Depth
    1.85 in
  • Height
    2.36 in
  • Weight
    0.12 lbs
  • Width
    1.46 in

Details

  • Connection
    Screw terminal for cable cross-section 0.5 to 2.5 mm
  • Hygrostat Category
    Mechanical
  • Hygrostat Type
    Single
  • Manufacturer Product Page
  • Material
    Plastic
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    30 °F
  • Mounting Style
    standard tool-less DIN Rail mount
  • Operation Manual
  • Relative Humidity Setting Range
    40 to 90%
  • Switching Point Difference
    ±4 K
  • Switching Temperature Difference
    approx. 5%
  • Technical Data Sheet
  • Thermostat
    Without Thermostat
  • Type of Contact
    Changeover with spring contact
  • Typical Applications
    Enclosures requiring a fan and heater
  • Voltage
    Mechanical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)