Motion
RDA-A3040
RDA-A3040 3 x 4 in. Size Aluminum Reducing Coupler x Adapter
Mi Item #05215038
MFR #RDA-A3040
Price$106.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RDA-A3040 3 x 4 in. Size Aluminum Reducing Coupler x Adapter
Mi Item #05215038
MFR #RDA-A3040

Mfr description
RDA-A3040 3X4 AL. REDUCER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.87/each

Specifications

Dimensions

  • Size
    3 x 4
  • Weight
    2.60 lb

Details

  • Manufacturer Upc Number
    822353099766
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Coupler x Adapter
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353099766
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)