Motion
SA-A200
SA-A200 2 in. Size Aluminum Spool Adapter
Mi Item #05215043
MFR #SA-A200
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SA-A200 2 in. Size Aluminum Spool Adapter
Mi Item #05215043
MFR #SA-A200

Mfr description
SA-A200 ADAPTER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.58/each

Specifications

Dimensions

  • Size
    2
  • Weight
    0.68 lb

Details

  • End Type
    Adapter
  • Manufacturer Upc Number
    822353079577
  • Material
    Aluminum
  • Product Types
    Aluminum Spool Adapters
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353079577
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)