Motion
FS1507
Ladder Safety System - Fiberglass, Type IA Duty Rating, 7 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #05215090
MFR #FS1507
Price$377.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Fiberglass, Type IA Duty Rating, 7 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #05215090
MFR #FS1507

Mfr description
FS1507 LADDER STEP 7' FIBERGLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.14/each

Specifications

Dimensions

  • Base Spread
    46-13/16 in
  • Base Width
    19.3750 in, 492.12 mm
  • Bottom Width
    24-1/16 in
  • Height
    49.7000 in, 1262.38 mm
  • Height to Platform
    7 ft
  • Ladder Size
    7 ft
  • Weight
    22 lbs

Details

  • Additional Details
    Equipped with Da Boot for slip resistant footing, SHOX system and the ProTop, a non-conductive structural molded top with hardware tray, paint can holder, handyman´s tool slots, pipe holder, curved front of top provides leg comfort and convenient magnet to secure small steel parts.
  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Step Ladder
  • Load Capacity
    300 lbs
  • Material
    Fiberglass
  • Number of Steps
    3
  • Series
    FS1500
  • Standards Met
    ANSI A14.7, OSHA, SA
  • Type
    Step Ladder
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)