Motion
MY2C16G-400-M9B

SMC CORP OF AMERICA
MY2C16G-400-M9B

MY2C-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 16 mm Bore, 400 mm Stroke, Cam Follower Guide Type
MI ITEM #05215178
MFR #MY2C16G-400-M9B
List Price$557.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C16G-400-M9B

MY2C-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 16 mm Bore, 400 mm Stroke, Cam Follower Guide Type
MI ITEM #05215178
MFR #MY2C16G-400-M9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.16/each for your price

Overview

Mfr description
MY2C16G-400-M9B
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
  • Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
  • Auto switch capable

Specifications

  • Series
    MY2C
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Cam Follower Guide
  • Bore Diameter
  • Additional Details
    The MY2C Rodless Cylinders with cam follower guide improves the load capacity and moment resistance compared to the MY1C. An inner seal belt runs the entire stroke length of the cylinder to maintain air pressure enhanced with a magnetic dust seal band to protect from contaminants. The cylinder and guide components can be separated to allow easy access for maintenance without having to remove the workpiece from the cylinder. Air cushions are standard and external shock absorbers are optional.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    ISO
  • Port Size
    M5x0.8
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    None
  • Number Of Auto Switches
    2
  • Options Included
    Switch Ready
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    28 mm
  • Overall Width
    104 mm
  • Overall Length
    560 mm
  • Operating Pressure Range
    22 to 116 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B16-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text