Motion
CLA2F50-1000-E

SMC CORP OF AMERICA
CLA2F50-1000-E

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
Mi Item #05215190
MFR #CLA2F50-1000-E
Price$703.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2F50-1000-E

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
Mi Item #05215190
MFR #CLA2F50-1000-E

Mfr description
CLA2F50-1000-E FINE LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    1000 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Made to Order
    Yes
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Tube Material
    Aluminum Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)