Motion
CDQ2A50-125DCMZ

SMC CORP OF AMERICA
CDQ2A50-125DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05215271
MFR #CDQ2A50-125DCMZ
Price$98.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-125DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05215271
MFR #CDQ2A50-125DCMZ

Mfr description
CDQ2A50-125DCMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    64 mm
  • Overall Length
    227 mm
  • Overall Width
    71 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1155 N
  • Push Force At 100 Psi
    1374 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Long Stroke
  • Standards Met
    JIS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)