Motion
1617EVS
Fixed Base, Power: Corded, Max RPM: 25000RPM, Weight: 8.3lb, Variable Speed, Pieces: 8
MI ITEM #05215350
MFR #1617EVS
List Price$281.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Base, Power: Corded, Max RPM: 25000RPM, Weight: 8.3lb, Variable Speed, Pieces: 8
MI ITEM #05215350
MFR #1617EVS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.08/each for your price

Overview

Mfr description
1617 FIXED BASE ROUTER EVS

Specifications

  • Power Source
    Corded
  • Router Type
    Fixed Base
  • Collet Size
    1/2 in
  • Maximum Speed
    25000 rpm
  • Variable Speed
    Variable Speed
  • Handle Throttle Style
    Handle Integrated into Base
  • Power Rating
    2.25 hp
  • Amperage
    12 A
  • Voltage
    120 V ac
  • Horsepower
    2.25 hp
  • Overall Height
    9-1/4 in
  • Tool Weight
    8.3 lb
  • Number Of Pieces
    8
  • Includes
    T-Handle Hex Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought