Motion
25045-8481

GARLOCK KLOZURE
25045-8481

Oil Seal - Split, 8.859 in Shaft Dia., 9.842 in OD, 0.492 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #05215362
MFR #25045-8481
Price$427.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25045-8481

Oil Seal - Split, 8.859 in Shaft Dia., 9.842 in OD, 0.492 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #05215362
MFR #25045-8481

Mfr description
23X8481 MILL-RIGHT N SPLIT 8.859"ID
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.91/each

Specifications

Dimensions

  • Outside Diameter
    9.842 in
  • Overall Width
    0.492 in
  • Shaft Diameter
    8.859 in

Details

  • Country of Origin
    US
  • Design Type
    Model 23
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25045-8481
  • Manufacturer Upc Number
    717744076344
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Seal Type
    Split Seal
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)