Motion
2051
2051 Luxury Liner Hi Vis Yellow, Hi-Vis Yellow
MI ITEM #05215393
MFR #2051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2051 Luxury Liner Hi Vis Yellow, Hi-Vis Yellow
MI ITEM #05215393
MFR #2051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length  
    9
  • Size
    L
  • Weight
    0.15
  • Width
    4

Details

  • Closure Type
    Knit wrist
  • Color
    Hi-vis yellow
  • Country of Origin
    CHINA
  • Lining Material
    Napped thermal
  • Manufacturer Upc Number
    065537804682
  • UPC_NO
    65537843698

Overview

Mfr description
2051 YELLOW LARGE COLD LINER GLOVES
  • Napped thermal interior
  • Acrylic seamless knit
  • “Be safe, be seen” with hi-vis safety yellow
  • Snug-fitting knit wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought