Motion
25287-1024

GARLOCK KLOZURE
25287-1024

Oil Seal - Split, 4.724 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #05215606
MFR #25287-1024
List Price$470.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25287-1024

Oil Seal - Split, 4.724 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #05215606
MFR #25287-1024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.38/each for your price

Overview

Mfr description
23X1024 FDS SIL SPLIT 4.724"ID 6.000"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    4.724 in
  • Outside Diameter
    6.000 in
  • Overall Width
    0.500 in
  • Design Type
    Model 23
  • Seal Type
    Split Seal
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744872076
  • Manufacturer Catalog Number
    25287-1024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought