Motion
60828
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #05215848
MFR #60828
Price$5.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #05215848
MFR #60828

Mfr description
4941101 BLUE 80MD 1/4" URETHANE BELTING
  • Metal detectable polyurethane belting developed specifically for direct contact food handling
  • Designed to be detected by standard metal detectors utilized to ensure food safety
  • FDA compliant for dry and wet food applications up to 150°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.98/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    44 mm
  • Outside Diameter  
    1/4 in
  • Overall Length  
    100 ft
  • Section Size
    1/4 in

Details

  • Additional Details
    Metal Detectable
  • Band Type
    Belting
  • Color
    Blue
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4941101
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)