Motion
60829
Solid Core Round Belt - 5/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #05215849
MFR #60829
Price$8.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 5/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #05215849
MFR #60829

Mfr description
4941102 BLUE 80MD 5/16" URETHANE BELTING
  • "
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.73/bx

Specifications

Dimensions

  • Minimum Pulley Diameter
    56 mm
  • Outside Diameter  
    5/16 in
  • Overall Length  
    100 ft
  • Section Size
    5/16 in

Details

  • Additional Details
    Metal Detectable
  • Band Type
    Belting
  • Color
    Blue
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4941102
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)