Motion
60830
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #05215850
MFR #60830
Price$7.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #05215850
MFR #60830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.14/bx

Specifications

Dimensions

  • Minimum Pulley Diameter
    67 mm
  • Outside Diameter  
    3/8 in
  • Overall Length  
    100 ft
  • Section Size
    3/8 in

Details

  • Additional Details
    Metal Detectable
  • Band Type
    Belting
  • Color
    Blue
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4941103
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297

Overview

Mfr description
4941103 BLUE 80MD 3/8" URETHANE BELTING
  • "
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought