Motion
4941104
Classical - V Belting - A/14 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05215851
MFR #4941104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/14 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05215851
MFR #4941104

Mfr description
4941104 BLUE 80MD 7/16" URETHANE BELTING
  • "
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belting Length
    100 ft
  • Overall Height
    0.4375 in
  • Overall Length
    100 ft

Details

  • Additional Details
    Metal Detectable
  • Belt Category
    Round - V Belting
  • Belt Profile
    Round
  • Color
    Blue
  • Construction Type
    V
  • Durometer
    80
  • Features & Benefits
    "• Independently tested and verified to meet FDA standards for direct food contact • Designed to be detected by standard metal detectors utlized to ensure food safety"
  • Manufacturer Catalog Number
    4941104
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Section
    A/14
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)