Motion
4941108
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05215855
MFR #4941108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05215855
MFR #4941108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4941108 BLUE 80MD A/13 URETHANE BELTING
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety

Specifications

  • Belt Profile
    Round
  • Belt Category
    Round - V Belting
  • Section
    A/13
  • Additional Details
    Metal Detectable
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Non-Reinforced
  • Construction Type
    V
  • Overall Height
    0.3125 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    80
  • Color
    Blue
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Weight
    12.35 lbs
  • Standards Met
    FDA
  • Trade Number
    A/13
  • Manufacturer Catalog Number
    4941108
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Designed to be detected by standard metal detectors utlized to ensure food safety
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.20 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text