Motion
4553ML
Fabric Work Glove - Men's & Ladies Size, Knit Wrist Cuff, Cotton Material
Mi Item #05215919
MFR #4553ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - Men's & Ladies Size, Knit Wrist Cuff, Cotton Material
Mi Item #05215919
MFR #4553ML

Mfr description
4553ML HOT MILL GLOVES 24OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Type
    Knit Wrist Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)