Motion
CDA2KL40-500-B54

SMC CORP OF AMERICA
CDA2KL40-500-B54

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #05215963
MFR #CDA2KL40-500-B54
List Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KL40-500-B54

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #05215963
MFR #CDA2KL40-500-B54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.70/each for your price

Overview

Mfr description
CDA2KL40-500-B54 CYLINDER, CA2, TIE ROD
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
  • Non-rotating accuracy: 0.5°
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod - Non-Rotating
  • Bore Diameter
    40 mm
  • Additional Details
    SMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Stroke
    500 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Port Size
    1/4 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CA2
  • Options Included
    Magnetic Piston, With Auto Switch
  • Locking Position
    Without Locks
  • Lead Wire Prewire Connector
    (0.5m)
  • Auto-Switch
    B54 - Reed, DC Volt greater than 5 V, less than 24 V, AC Volt, less than 200 V, LED, Lead Wire
  • Number of Switches
    2
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    16 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Overall Length
    675 mm
  • Overall Width
    60 mm
  • Overall Height
    70 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Foot (End Angles), MS1
  • Seal Kit
    CA2K40-PS
  • Rod Clevis
    Y-04D
  • Rod Eye
    I-04A
  • Rod Nut
    NT-04
  • Angled Pivot Bracket Plain
    CA2-B04
  • Flange Mount - MF1/MF2
    CA2-F04
  • Clevis Mount Detachable Mp2
    CA2-D04
  • Eye Mount - MP4 (Plain)
    CA2-C04
  • Foot Mounts - MS1
    CA2-L04
  • Trunnion Pivot Bracket
    CA2-S04
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought