Motion
1721
MI ITEM #05216043
MFR #1721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05216043
MFR #1721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1721 5/8"X .022"X 120GR.NYLON TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Diameter
    0.022 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • Max Rpm
    850 rpm
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text