Motion
HT007504NPW22

WEG ELECTRIC CORP
HT007504NPW22

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #05216068
MFR #HT007504NPW22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
HT007504NPW22

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #05216068
MFR #HT007504NPW22

Mfr description
HT007504 NP W22 7.5HP 575V 213T 1800RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Shaft Diameter
    1.3750 in

Details

  • Description Keyword
    7-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)