Motion
1108 X 22 mm

TB WOODS
1108 X 22 mm

Taper Lock Bushing - 1108 Series, 22 mm Bore, 6 x 2.8 mm Keyway, Steel Material
MI ITEM #05216146
MFR #1108 X 22 mm
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1108 X 22 mm

Taper Lock Bushing - 1108 Series, 22 mm Bore, 6 x 2.8 mm Keyway, Steel Material
MI ITEM #05216146
MFR #1108 X 22 mm

Mfr description
1108 X 22MM TL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Bushing Size
    1108
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672103343
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    1300 in
  • UPC_NO
    698672103343
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)