Motion
TL18XH200-2012  DYNA-SYNC SPKT

DODGE
TL18XH200-2012 DYNA-SYNC SPKT

113074 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 2.0000 in Belt Width
Mi Item #05216160
MFR #TL18XH200-2012 DYNA-SYNC SPKT
Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL18XH200-2012 DYNA-SYNC SPKT

113074 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 2.0000 in Belt Width
Mi Item #05216160
MFR #TL18XH200-2012 DYNA-SYNC SPKT

Mfr description
TL18XH200-2012 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.31/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    2.56 in
  • Flange Outside Diameter  
    5.5800 in
  • Length Through Bore
    1-1/4 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.0130 in

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    782475656547
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)