Motion
1064-8M-20

MEGADYNE
1064-8M-20

RPP, 8 mm Pitch, 1064 mm Pitch Length, 20 mm Width, 133 Teeth, Chloroprene Material
Mi Item #05221252
MFR #1064-8M-20
Price$55.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1064-8M-20

RPP, 8 mm Pitch, 1064 mm Pitch Length, 20 mm Width, 133 Teeth, Chloroprene Material
Mi Item #05221252
MFR #1064-8M-20

Mfr description
1064-8M-20 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.07/each

Specifications

Dimensions

  • Overall Length
    1064 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1064 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)