Specifications
Dimensions
- Port Size1
- Rod Size7
- Stroke4
Details
- Body MaterialAluminum
- Maximum Operating Pressure+145
- Minimum Operating Pressure+8
- Product TypeRound Body Non-Repairable Air Cylinders
- Proof Pressure+215
- SeriesNCG
- Standards MetJIS Class 2
Overview
Mfr description
NCDGCA40-0400-H7CL NCG CYLINDER