Motion
FE4220HD
Ladder Safety System - Fiberglass Material, Type IAA Duty Rating, 20 ft, 375 lbs Weight Capacity
Mi Item #05221439
MFR #FE4220HD
Price$586.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Fiberglass Material, Type IAA Duty Rating, 20 ft, 375 lbs Weight Capacity
Mi Item #05221439
MFR #FE4220HD

Mfr description
FE4220HD LADDER EXT FG 375# 1AA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.64/each

Specifications

Dimensions

  • Maximum Ladder Length
    20 ft

Details

  • Duty Rating
    Type IAA
  • Ladder Material
    Fiberglass
  • Manufacturer Product Page
  • Standards Met
    ANSI A14.7, OSHA, RHINO 375, SA
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)